Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Activator/Finish Kit, Safety Blue, Epoxy

  • Zoro #: G0609551
  • Mfr #: 9125402-4430
$166.46
  • Standards: MPI #98 Certified1
  • Size: (2) 1 gal
  • Color Family: Blues
See full product details
This item ships free.

Rust-Oleum #9125402-4430 Specifications

  • Zoro #: G0609551
  • Mfr #: 9125402-4430
Standards: MPI #98 Certified1 Size: (2) 1 gal
Color Family: Blues VOC Content: Less Than 340g/L
Resin Type: Epoxy Includes: (1) Paint, (1) Activator
System Series: 9100 Item: Epoxy Activator and Finish Kit
Activator Properties: Immersion, Low VOC Paint and Primer Sub Category: Epoxy Coating
Paint Color Family: Blues Coverage: 100 to 175 sq ft/gal
Base Type: Solvent Color: Safety Blue
Application Method: Brush, Roll, Spray Sub-Category: Epoxies
Surface: Steel, Galvanized Metal, Concrete Dry Time: 6 to 8 hr
Exposure Conditions: Exterior Finish: Semi-gloss
Dry Time Recoat: 16 hr. to 1 year Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Epoxy Activator and Finish Kit, Resin Type Epoxy, Color Safety Blue, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 250g/L, Coverage 100 to 175 sq ft/gal, Exposure Conditions Exterior, Dry Time 6 to 8 hr, Includes (1) Paint, (1) Activator, Activator Properties Immersion, Low VOC, System Series 9100

Reviews of Rust-Oleum #9125402-4430