KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aerosol 2K Epoxy Primer, Gray, 13.2 Oz

RUST-OLEUM| Zoro #: G0767733| Mfr #: 247597

$27.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 4 hr.
Coverage: 8 to 12 sq. ft.
Dry Time Tack Free: 1/4 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0767733 Mfr #: 247597
Dry Time Recoat: 4 hr.Coverage: 8 to 12 sq. ft.
Dry Time Tack Free: 1/4 hr.Item: Spray Epoxy Primer
Net Weight: 13.2 oz.Application Temperature: 60 to 100 Degrees F
Paint Color Family: GraysDry Time: 15 min.
Resin Type: EpoxyPaint and Primer Surface Material: Metal, Steel
Color: GrayPaint and Primer Finish: Flat
Spray Primers Item: Spray Epoxy PrimerExposure Conditions: Mild to Severe
Paint and Primer Sub Category: Spray PrimerCountry of Origin (subject to change): Germany

Description

Spray Epoxy Primer, Gray, Net Weight 13.2 oz., Flat Paint and Primer Finish, Dry Time 2 hr., Coverage 8 to 12 sq. ft., Paint and Primer Surface Material Metal, Steel, Resin Type Epoxy, Application Temperature 60 to 100 Degrees F, Dry Time Tack Free 1/4 hr., Dry Time Recoat 4 to 16 hr., Mild to Severe

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews