Alkyd Enamel, Hunter GreenGloss, 1gal

RUST-OLEUM| Zoro #: G0763901| Mfr #: 242254

$64.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 24 hr.Item: Interior/Exterior PaintPaint Color Family: Greens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763901 Mfr #: 242254
Dry Time Recoat: 24 hr.Item: Interior/Exterior Paint
Paint Color Family: GreensColor: Hunter Green
Application Method: Brush, Roll, SprayDry Time: 8 to 12 hr.
Standards: -Paint Base Type: Oil
VOC Content: Less Than100g/LSize: 1 gal.
Coverage: 255 to 435 sq. ft./gal.Finish: Gloss
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSurface: Metal, Steel
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Steel, Paint Base Type Oil, Paint Color Family Greens, Hunter Green, Finish Gloss, Size 1 gal., Coverage 255 to 435 sq. ft./gal., VOC Content less than 100g/L, Dry Time Recoat 24 hr., Dry Time 8 to 12 hr., Application Method Brush, Roll, Spray, Standards -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews