Skip to Main Content
customer-service Help

Alkyd Enamel, Modified Alkyd, Tint, 5 gal

  • Zoro #: G8656549
  • Mfr #: 282744
Rust-Oleum Alkyd Enamel,  Modified Alkyd,  Tint,  5 gal 282744
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$305.25
  • Item: Alkyd Enamel
  • Color: Tint
  • Finish: Modified Alkyd
See full product details
This item ships free.

Rust-Oleum #282744 Specifications

  • Zoro #: G8656549
  • Mfr #: 282744
  • Item: Alkyd Enamel
  • Color: Tint
  • Finish: Modified Alkyd
  • Size: 5 gal
  • Coverage: 240 to 440 sq ft/gal
  • Dry Time Recoat: 24 hr
  • Dry Time: 6 hr
  • Application Method: Air-Atomized Spray, Airless Spray, Brush, Roller
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Alkyd Enamel, Color Tint, Finish Modified Alkyd, Size 5 gal, Coverage 240 to 440 sq ft/gal, Dry Time Recoat 24 hr, Dry Time 6 hr, Application Method Air-Atomized Spray, Airless Spray, Brush, Roller

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #282744