Alkyd Enamel Paint, 1 G, Clear

RUST-OLEUM| Zoro #: G1596944| Mfr #: 245381

$73.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: ClearDry Time: 4 to 8 hr.VOC Content: Less Than 340g/L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596944 Mfr #: 245381
Color: ClearDry Time: 4 to 8 hr.
VOC Content: Less Than 340g/LSize: 1 gal.
Paint Base Type: OilSurface: Metal, Steel, Wood
Item: Interior/Exterior PaintDry Time Recoat: 24 hr.
Application Method: Brush, Roller or Spray GunFinish: High Gloss
Paint Color Family: ClearsCoverage: 230 to 450 sq. ft./gal.
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Steel, Wood, Paint Base Type Oil, Paint Color Family Clears, Clear, Finish High Gloss, Size 1 gal., Coverage 230 to 450 sq. ft./gal., VOC Content Less Than 340g/L, Dry Time Recoat 24 hr., Dry Time 4 to 8 hr., Application Method Brush, Roller or Spray Gun

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, CA, DE, GU, HI, MD, PR

Reviews