KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Alkyd Enamel Paint, 5 G, Fire Hydrant Red

RUST-OLEUM| Zoro #: G0686734| Mfr #: 245386

$240.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Fire Hydrant Red
Application Method: Brush, Roller or Spray Gun
Dry Time Recoat: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686734 Mfr #: 245386
Color: Fire Hydrant RedApplication Method: Brush, Roller or Spray Gun
Dry Time Recoat: 24 hr.Finish: High Gloss
VOC Content: Less Than 340g/LItem: Interior/Exterior Paint
Size: 5 gal.Dry Time: 4 to 8 hr.
Paint Color Family: RedsSurface: Metal, Steel, Wood
Paint Base Type: OilCountry of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Steel, Wood, Paint Base Type Oil, Paint Color Family Reds, Fire Hydrant Red, Finish High Gloss, Size 5 gal., Coverage 230 to 450 sq. ft./gal., VOC Content Less Than 340g/L, Dry Time Recoat 24 hr., Dry Time 4 to 8 hr., Application Method Brush, Roller or Spray Gun

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews