BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Alkyd Enamel Paint, 5 G, Green

RUST-OLEUM| Zoro #: G1229112| Mfr #: 245401

$334.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 4 to 8 hr.Size: 5 gal.VOC Content: Less Than 340g/L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229112 Mfr #: 245401
Dry Time: 4 to 8 hr.Size: 5 gal.
VOC Content: Less Than 340g/LCoverage: 230 to 450 sq. ft./gal.
Finish: High GlossItem: Interior/Exterior Paint
Color: Green (Matches John Deere)Paint Base Type: Oil
Surface: Metal, Steel, WoodDry Time Recoat: 24 hr.
Application Method: Brush, Roller or Spray GunPaint Color Family: Greens
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Steel, Wood, Paint Base Type Oil, Paint Color Family Greens, Green (Matches John Deere), Finish High Gloss, Size 5 gal., Coverage 230 to 450 sq. ft./gal., VOC Content Less Than 340g/L, Dry Time Recoat 24 hr., Dry Time 4 to 8 hr., Application Method Brush, Roller or Spray Gun

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews