KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Alkyd EnamelLeather BrownGloss, 1gal

RUST-OLEUM| Zoro #: G1974384| Mfr #: 242250

$43.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 24 hr.
Paint Base Type: Oil
Standards: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974384 Mfr #: 242250
Dry Time Recoat: 24 hr.Paint Base Type: Oil
Standards: -Coverage: 255 to 435 sq. ft./gal.
Application Method: Brush, Roll, SprayGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Surface: Metal, SteelDry Time: 8 to 12 hr.
Color: Leather BrownFinish: Gloss
VOC Content: Less Than100g/LPaint Color Family: Browns
Size: 1 gal.Country of Origin (subject to change): United States

Description

Alkyd Enamel, Interior / Exterior, Color Leather Brown, Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 32 to 100 F, Coverage 166 to 333 sq. ft., Metal or Steel Surface, For Use With G2060396 or G3349272 Primer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews