KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Alkyd EnamelSafeYellowGloss, 1gal

RUST-OLEUM| Zoro #: G2031425| Mfr #: 242258

$43.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint Base Type: Oil
Standards: -
Coverage: 166 to 333 sq. ft./gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031425 Mfr #: 242258
Paint Base Type: OilStandards: -
Coverage: 166 to 333 sq. ft./gal.Application Method: Brush, Roll, Spray
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSurface: Metal, Steel
Dry Time Recoat: 24 hr.Color: SAFETY YELLOW
Finish: GlossVOC Content: Less Than 100g/L
Paint Color Family: YellowsSize: 1 gal.
Country of Origin (subject to change): United States

Description

Alkyd Enamel, Interior / Exterior, Color Safety Yellow, Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 32 to 100 F, Coverage 166 to 333 sq. ft., Metal or Steel Surface, For Use With G2060396 or G3349272 Primer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews