KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Alkyd EnamelSmoke GrayGloss, 1gal

RUST-OLEUM| Zoro #: G2194631| Mfr #: 242255

$66.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Paint Color Family: Grays
Paint Base Type: Oil
Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194631 Mfr #: 242255
Paint Color Family: GraysPaint Base Type: Oil
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSize: 1 gal.
Dry Time Recoat: 24 hr.Coverage: 255 to 435 sq. ft./gal.
Finish: GlossItem: Interior/Exterior Paint
Surface: Metal, SteelStandards: -
Application Method: Brush, Roll, SprayVOC Content: Less Than100g/L
Dry Time: 8 to 12 hr.Color: Smoke Gray
Country of Origin (subject to change): United States

Description

Alkyd Enamel, Interior / Exterior, Color Smoke Gray, Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 32 to 100 F, Coverage 166 to 333 sq. ft., Metal or Steel Surface, For Use With G2060396 or G3349272 Primer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews