Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Alkyd Primer, Gray, 5 gal.

  • Zoro #: G0504035
  • Mfr #: 330144

$147.20

  • Size: 5 gal.
  • Dry Time: 2 hr.
  • Base Type: Oil
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rust-Oleum #330144 Specifications

  • Zoro #: G0504035
  • Mfr #: 330144
Size: 5 gal. Dry Time: 2 hr.
Base Type: Oil Dry Time Recoat: 2 hr.
For Use With: Any Topcoat or Surface VOC Content: 338g/L
Net Weight: 5 gal. Paint and Primer Finish: Flat
Standards: Meets LEED 2019, MPI Certified #76, #79 Resin Type: Alkyd
Item: Alkyd Primer Exposure Conditions: Interior/Exterior
Application Temperature: 40 Degrees to 90 Degrees F Color: Gray
Coverage: 200 to 250 sq. ft./gal. Dry Time Tack Free: 35 min.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Alkyd Primer, Color Gray, Size 5 gal., Coverage 200 to 250 sq. ft./gal., Resin Type Alkyd, Oil, Grays, Alkyd Primer, Paint and Primer Surface Material Aluminum, Concrete, Drywall, Masonry, Metal, Plaster, PVC, Steel, Vinyl, Wood, Paint and Primer Application Method Brush, Pad, Roller, Spray, Flat, Dry Time 2 hr., Net Weight 5 gal., Standards Meets LEED 2019, MPI Certified #76, #79, Any Topcoat or Surface, Exposure Conditions Interior/Exterior, Application Temperature 40 Degrees to 90 Degrees F

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #330144