SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Anti-Slip Spray Paint, Gray, 15 oz.

RUST-OLEUM| Zoro #: G0464712| Mfr #: AS2185838

$12.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 1 to 2 hr.Sub-Category: Special Purpose Spray PaintsBase Type: Solvent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464712 Mfr #: AS2185838
Dry Time Recoat: 1 to 2 hr.Sub-Category: Special Purpose Spray Paints
Base Type: SolventColor: Gray
Dry Time: 24 to 48 hr.Resin Type: Acrylic Epoxy
Coverage: 14 sq. ft.Color Family: Grays
Exposure Conditions: Interior/ExteriorApplication Temperature: 50 to 100 Degrees F
Item: Anti-Slip Spray PaintCountry of Origin (subject to change): United States

Description

Anti-Slip Spray Paint, Base Type Solvent, Resin Type Acrylic Epoxy, Color Gray, Coverage 10 to 12 sq. ft., Exposure Conditions Interior/Exterior, Dry Time 24 to 48 hr., Application Temperature 50 to 100 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews