Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

AS5400 Anti-Slip Epoxy, Black, 1 gal.

RUST-OLEUM| Zoro #: G1699932| Mfr #: AS5479402

$102.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackDry Time: 24 hr.Exposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699932 Mfr #: AS5479402
Color: BlackDry Time: 24 hr.
Exposure Conditions: Interior/ExteriorDry Time - Light Traffic: 3 to 6 hr.
Dry Time Tack Free: 12 hr.VOC Content: Less Than 10g/L
Size: 1 gal.Base Type: Water
Surface: Concrete, SteelApplication Temperature: 50 to 110 Degrees F
Item: Anti-Slip Floor CoatingDry Time Recoat: 2-12 hr.
Application Method: Phenolic Core RollerFinish: Flat
Resin Type: Epoxy EsterCoverage: 40-50 sq. ft./gal.
Country of Origin (subject to change): United States

Description

Anti-Slip Floor Coating, Water Base Type, Epoxy Ester Resin Type, VOC Content less than 10g/L, Size 1 gal., Color Black, Flat Finish, Coverage 40-50 sq. ft./gal., Dry Time Tack Free 12 hr., Dry Time - Light Traffic 3 to 6 hr., Dry Time 24 hr., Dry Time Recoat 2-12 hr., Application Temperature 50 to 110 Degrees F, Application Method Phenolic Core Roller, Concrete, Steel, Exposure Conditions Interior/Exterior

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, DE, MD

Reviews