KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AS5400 Anti-Slip Epoxy, Navy Gray, 1 gal.

RUST-OLEUM| Zoro #: G0888377| Mfr #: AS5486402

$109.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Navy Gray
Application Method: Phenolic Core Roller
Finish: Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888377 Mfr #: AS5486402
Color: Navy GrayApplication Method: Phenolic Core Roller
Finish: FlatVOC Content: Less Than 10g/L
Base Type: WaterItem: Anti-Slip Floor Coating
Size: 1 gal.Dry Time: 24 hr.
Application Temperature: 50 to 110 Degrees FExposure Conditions: Interior/Exterior
Dry Time Tack Free: 12 hr.Resin Type: Epoxy Ester
Surface: Concrete, SteelCountry of Origin (subject to change): United States

Description

Anti-Slip Floor Coating, Water Base Type, Epoxy Ester Resin Type, VOC Content less than 340g/L, Size 1 gal., Color Navy Gray, Flat Finish, Coverage 50 sq. ft./gal., Dry Time Tack Free 12 hr., Dry Time - Light Traffic 24 hr., Dry Time 24 hr., Dry Time Recoat 12 hr., Application Temperature 50 to 110 Degrees F, Application Method Phenolic Core Roller, Concrete, Steel, Exposure Conditions Interior/Exterior

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, CA, DE, GU, HI, MD, PR

Reviews