PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

AS5400 Anti-Slip Epoxy, Silver Gray, 1 gal

RUST-OLEUM| Zoro #: G1730364| Mfr #: AS5482402

$111.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Silver GrayDry Time: 24 hr.Exposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730364 Mfr #: AS5482402
Color: Silver GrayDry Time: 24 hr.
Exposure Conditions: Interior/ExteriorDry Time - Light Traffic: 3 to 6 hr.
Dry Time Tack Free: 12 hr.VOC Content: Less Than 10g/L
Size: 1 gal.Base Type: Water
Surface: Concrete, SteelApplication Temperature: 50 to 110 Degrees F
Item: Anti-Slip Floor CoatingDry Time Recoat: 2-12 hr.
Application Method: Phenolic Core RollerFinish: Flat
Resin Type: Epoxy EsterCoverage: 40-50 sq. ft./gal.
Country of Origin (subject to change): United States

Description

Anti-Slip Floor Coating, Water Base Type, Epoxy Ester Resin Type, VOC Content less than 10g/L, Size 1 gal., Color Silver Gray, Flat Finish, Coverage 40-50 sq. ft./gal., Dry Time Tack Free 12 hr., Dry Time - Light Traffic 3 to 6 hr., Dry Time 24 hr., Dry Time Recoat 2-12 hr., Application Temperature 50 to 110 Degrees F, Application Method Phenolic Core Roller, Concrete, Steel, Exposure Conditions Interior/Exterior

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, DE, MD

Reviews