AS6500 Anti-Slip Epoxy Kit, Navy Gray

RUST-OLEUM| Zoro #: G1551331| Mfr #: AS6586425

$138.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 12 hr.
Resin Type: Amidoamine Epoxy
Exposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1551331 Mfr #: AS6586425
Dry Time: 12 hr.Resin Type: Amidoamine Epoxy
Exposure Conditions: Interior/ExteriorDry Time Recoat: 48 hr.
Application Temperature: 50 to 100 Degrees FIncludes: Base and Activator
Surface: Concrete, SteelBase Type: Solvent
Application Method: Phenolic Core RollerCoverage: 25 to 35 sq. ft./gal.
Dry Time - Light Traffic: 12 hr.Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Color: Navy GrayFinish: Gloss
VOC Content: 30g/LItem: Anti-Slip Floor Coating
Size: 1 gal.Dry Time Tack Free: 12 hr.
Country of Origin (subject to change): United States

Description

Anti-Slip Floor Coating, Solvent Base Type, Amidoamine Epoxy Resin Type, VOC Content 30g/L, Size 1 gal., Color Navy Gray, Gloss Finish, Coverage 25 to 35 sq. ft./gal., Dry Time Tack Free 12 hr., Dry Time - Light Traffic 12 hr., Dry Time 48 hr., Dry Time Recoat 48 hr., Application Temperature 50 to 100 Degrees F, Application Method Phenolic Core Roller, Concrete, Steel, Exposure Conditions Interior/Exterior, Includes Base and Activator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews