HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

AS9100 Anti-Slip Epoxy Kit, Silver Gry, 1g

RUST-OLEUM| Zoro #: G2027697| Mfr #: AS9182425

$112.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 72 hr.
Resin Type: Polyamine Converted Epoxy
Exposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027697 Mfr #: AS9182425
Dry Time: 72 hr.Resin Type: Polyamine Converted Epoxy
Exposure Conditions: Interior/ExteriorApplication Temperature: 50 to 100 Degrees F
Includes: Base and ActivatorSurface: Concrete, Steel
Base Type: SolventApplication Method: Phenolic Core Roller
Coverage: 40 to 60 sq. ft./gal.Color: Silver Gray
Finish: MatteVOC Content: Less Than250g/L
Item: Anti-Slip Floor CoatingSize: 1 gal.
Dry Time - Light Traffic: 12 hr.Country of Origin (subject to change): United States

Description

Anti-Slip Floor Coating, Solvent Base Type, Polyamine Converted Epoxy Resin Type, VOC Content less than 250g/L, Size 1 gal., Color Silver Gray, Matte Finish, Coverage 40 to 60 sq. ft./gal., Dry Time - Light Traffic 12 hr., Dry Time 72 hr., Application Temperature 50 to 100 Degrees F, Application Method Phenolic Core Roller, Concrete, Steel, Exposure Conditions Interior/Exterior, Includes Base and Activator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews