KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AS9100 Anti-Slip Epoxy Kt, Safety Yllw, 1g

RUST-OLEUM| Zoro #: G1435244| Mfr #: AS9144425

$133.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 72 hr.
Application Temperature: 50 to 100 Degrees F
Coverage: 40 to 60 sq. ft./gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435244 Mfr #: AS9144425
Dry Time: 72 hr.Application Temperature: 50 to 100 Degrees F
Coverage: 40 to 60 sq. ft./gal.Application Method: Phenolic Core Roller
Includes: Base and ActivatorExposure Conditions: Interior/Exterior
Surface: Concrete, SteelDry Time - Light Traffic: 12 hr.
Color: SAFETY YELLOWVOC Content: Less Than250g/L
Finish: MatteSize: 1 gal.
Resin Type: Polyamine Converted EpoxyBase Type: Solvent
Country of Origin (subject to change): United States

Description

Anti-Slip Floor Coating, Solvent Base Type, Polyamine Converted Epoxy Resin Type, VOC Content less than 250g/L, Size 1 gal., Color Safety Yellow, Matte Finish, Coverage 40 to 60 sq. ft./gal., Dry Time - Light Traffic 12 hr., Dry Time 72 hr., Application Temperature 50 to 100 Degrees F, Application Method Phenolic Core Roller, Concrete, Steel, Exposure Conditions Interior/Exterior, Includes Base and Activator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews