Skip to Main Content
customer-service Help
Rust-Oleum

Athletic Field Striping Paint, 17 oz., Fluorescent Orange

Rust-Oleum Athletic Field Striping Paint,  17 oz.,  Fluorescent Orange 257406
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.04
  • Base Type: Water
  • Color: Fluorescent Orange
  • Exposure Conditions: 70 Degrees to 80 Degrees F
See full product details
Orders over $75 ship free.
Total: $8.04

Rust-Oleum #257406 Specifications

  • Base Type: Water
  • Color: Fluorescent Orange
  • Exposure Conditions: 70 Degrees to 80 Degrees F
  • For Use With: Mfr. No. 206346
  • Paint and Primer Sub Category: Athletic Field Striping Paint
  • Paint Color Family: Oranges
  • Size: 17 oz.
  • Dry Time Tack Free: Less than 30 min
  • Paint and Primer Surface Material: Concrete, Grass, Gravel
  • Application Temperature: 32 Degrees to 90 Degrees F
  • Striping & Marking Paint & Chalk Item: Athletic Field Striping Paint
  • Line Striping Aerosol: Yes
  • Paint and Primer Application Method: Marking Wand, Spray
  • Item: Striping Paint
  • Coverage: 100 to 200 Linear ft./3" Strip
  • Striping and Marking Paint and Chalk Item: Athletic Field Striping Paint
  • Dry Time: 1/2 hr.
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Athletic Field Striping Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Orange, Size 17 oz, Athletic Field Striping Paint, Paint and Primer Surface Material Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 100 to 200 Linear ft/3 in Strip, Dry Time 1/2 hr, Dry Time Tack Free Less than 30 min, Application Temperature 32 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, For Use With Marking Guns

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CA, GU, HI, PR

Reviews of Rust-Oleum #257406