DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Athletic Field Striping Paint, Green, 17oz

RUST-OLEUM| Zoro #: G0307973| Mfr #: 257403

$6.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307973 Mfr #: 257403
Exposure Conditions: Mild to ModerateItem: Athletic Field Striping Paint
Size: 17 oz.Color: Fluorescent Green
Dry Time: 1/2 hr.Coverage: 100 to 200 Linear ft./3" Strip
Striping & Marking Paint & Chalk Item: Athletic Field Striping PaintBase Type: Water
Paint and Primer Sub Category: Boundary Marking PaintPaint and Primer Surface Material: Concrete, Grass, Gravel
Paint and Primer Application Method: Marking Wand, SprayLine Stripping Aerosol: Yes
Paint Color Family: GreensApplication Temperature: 40 to 100 Degrees F
Dry Time Tack Free: 5 min.Country of Origin (subject to change): United States

Product Description

Athletic Field Striping Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Green, Size 17 oz., Athletic Field Striping Paint, Paint and Primer Surface Material Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 100 to 200 Linear ft./3 In. Strip, Dry Time 1/2 hr., Dry Time Tack Free 5 min., Application Temperature 40 to 100 Degrees F, Mild to Moderate Exposure Conditions, For Use With Marking Guns

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews