THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Athletic Field Striping Paint, Ornge, 17oz

RUST-OLEUM| Zoro #: G0678754| Mfr #: 206044

$4.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 1/2 hr.
Base Type: Water
For Use With: Mfr. No. 2395000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0678754 Mfr #: 206044
Dry Time: 1/2 hr.Base Type: Water
For Use With: Mfr. No. 2395000Exposure Conditions: Mild to moderate
Striping & Marking Paint & Chalk Item: Athletic Field Striping PaintLine Striping Aerosol: Yes
Paint and Primer Sub Category: Boundary Marking PaintPaint Color Family: Oranges
Application Temperature: 32 to 90 Degrees FPaint and Primer Application Method: Marking Wand, Spray
Coverage: 100 to 200 Linear ft./3 In.Color: Orange
Item: Athletic Field Striping PaintSize: 17 oz.
Paint and Primer Surface Material: Concrete, Grass, GravelCountry of Origin (subject to change): United States

Description

Paint, Athletic Field Orange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews