Auto Body Paint, Black, 12 oz.

RUST-OLEUM| Zoro #: G1095491| Mfr #: 252464

$6.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackDry Time: 1 to 2 hr.Container Size: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1095491 Mfr #: 252464
Color: BlackDry Time: 1 to 2 hr.
Container Size: 12 oz.Color Family: Blacks
Dry Time Tack Free: 15 min.Item: Auto Body Paint
Dry Time Recoat: 1 to 48 hr.Finish: Flat
Coverage: 8 to 12 sq. ft.Net Weight: 12 oz.
Standards: VOC and MIR CompliantApplication Temperature: 50 to 90 Degrees F
Country of Origin (subject to change): United States

Description

Auto Body Paint, Black, Flat Finish, Container Size 12 oz., Net Weight 12 oz., Coverage 8 to 12 sq. ft., Dry Time 1 to 2 hr., Dry Time Recoat 1 to 48 hr., Dry Time Tack Free 15 min., Application Temperature 50 to 90 Degrees F, Standards VOC and MIR Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews