SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Auto Body Paint, Silver Metallic, 11 oz.

RUST-OLEUM| Zoro #: G0620365| Mfr #: 252457

$6.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver Metallic SpecDry Time: 1 to 2 hr.Container Size: 11 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620365 Mfr #: 252457
Color: Silver Metallic SpecDry Time: 1 to 2 hr.
Container Size: 11 oz.Color Family: Aluminum / Metallic
Dry Time Tack Free: 15 min.Item: Auto Body Paint
Dry Time Recoat: 1 to 48 hr.Finish: Gloss
Coverage: 8 to 12 sq. ft.Net Weight: 11 oz.
Standards: VOC and MIR CompliantApplication Temperature: 50 to 90 Degrees F
Country of Origin (subject to change): United States

Description

Auto Body Paint, Silver Metallic Spec, Gloss Finish, Container Size 11 oz., Net Weight 11 oz., Coverage 8 to 12 sq. ft., Dry Time 1 to 2 hr., Dry Time Recoat 1 to 48 hr., Dry Time Tack Free 15 min., Application Temperature 50 to 90 Degrees F, Standards VOC and MIR Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews