HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Auto Stripper, 1 qt.

RUST-OLEUM| Zoro #: G1002005| Mfr #: 248875

$9.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Fast Acting
Sub-Category: Paint Strippers and Removers
VOC Content: 153g/L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002005 Mfr #: 248875
Features: Fast ActingSub-Category: Paint Strippers and Removers
VOC Content: 153g/LItem: Auto Stripper
Size: 1 qt.Application: Removes Most Finishes From Metal
Base Type: SolventApplication Method: Brush
Country of Origin (subject to change): United States

Description

Auto Stripper, Solvent, Size 1 qt., VOC Content 153g/L, Application Removes Most Finishes From Metal, Application Method Brush

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews