Rust-Oleum
Automotive Primer, Red, 12 oz.
- Zoro #: G1595081
- Mfr #: 249419
Hover or click to zoom Tap to zoom
Key Features
- Item: Auto Body Sandable Primer
- Dry Time: 1 hr
- Dry Time Tack Free: 20 min
- Application Temperature: 50 Degrees to 90 Degrees F
- Standards: VOC and MIR Compliant
- Container Size: 12 oz
- Coverage: 10 to 15 sq ft
- Net Weight: 12 oz
$8.54
Subtotal: $8.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rust-Oleum #249419 Specifications
- Zoro #: G1595081
- Mfr #: 249419
- UPC #: 020066188818
- Item: Auto Body Sandable Primer
- Color: Red
- Dry Time: 1 hr
- Dry Time Tack Free: 20 min
- Application Temperature: 50 Degrees to 90 Degrees F
- Standards: VOC and MIR Compliant
- Container Size: 12 oz
- Coverage: 10 to 15 sq ft
- Net Weight: 12 oz
- Dry Time Recoat: 1 hr
- Color Family: Reds
- Finish: Flat
- Resin Type: Short Oil Alkyd
- Base Type: Solvent
- Features: All Purpose, Comfort Tip, Stops Rust Formula
- VOC Compliant: Yes
- Shelf Life: 5 yr
- Maximum Dry Film Thickness: 1.5 mil
- Surface Texture: Rough
- Minimum Application Temperature: 50 Degrees F
- Heat Resistant: No
- Coating Application: Auto Body Sandable Primer
- Sub Brand: Stops Rust
- Finish Texture: Smooth
- Resistance Properties: Dry Heat-Resistant
- Sheen: Flat
- Maximum Temperature Resistance: 200 Degrees F
- Use Location: Exterior, Interior
- Compatible Surface Material: Fiberglass, Metal, Wood
- Dry Time to Recoat: Immediately
- Coverage Area: 10 to 15 sq ft
- Maximum Application Temperature: 90 Degrees F
- Paint Dispensing Style: Inverted
- Country of Origin (subject to change): United States
Description
Auto Body Sandable Primer, Maximum Dry Film Thickness 1.5 mil, Coating Application Auto Body Sandable Primer, Color Family Red, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Short Oil Alkyd, Color Red, Container Size 12 oz, Coverage Area 10 to 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat Immediately
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Reviews of Rust-Oleum #249419
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUST-OLEUM Automotive Primer, Black, 12 oz. 249418
- RUST-OLEUM 1 qt. Textured Black Truck Bed Coating 248915
- RUST-OLEUM 1 gal. Textured Black Truck Bed Coating 248916
- RUST-OLEUM 11OZ SLV Matt Peel Coat 318348
- RUST-OLEUM Trk Bed Lnr Kt Blk 128Oz 323529
- RUST-OLEUM Rust-Oleum 8339913 15 oz Truck Bed Aerosol Coating 8339913
- SEM PRODUCTS UBC GLOSS BLACK 13-OZ AEROSOL SE39083
- NORTON CO RUBBERIZED UNDERCOATING NR82776
- RUST-OLEUM Spray Enamel Auto Wht 252468
- VHT Sandable Primer, For Use On Metal/ Wood and Fiberglass, Gray Hot Rod Primer, 12 Ounce Aerosol Can DAP1692
- SEYMOUR OF SYCAMORE 18 oz. Rubberized Spray Coating 20-046
- Rust-Oleum Automotive Paints & Primers