BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Boat Bottom Antifouling Paint, Blk, Alkyd

RUST-OLEUM| Zoro #: G1407944| Mfr #: 207012

$38.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: FlatSize: 1 qt.Resin Type: Alkyd
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1407944 Mfr #: 207012
Finish: FlatSize: 1 qt.
Resin Type: AlkydColor: Black
VOC Content: 440 g/LExposure Conditions: Exterior
Sub-Category: Marine CoatingsDry Time: 16 hr.
Item: Boat Bottom Antifouling PaintCoverage: 110 sq. ft./gal.
Color Family: BlacksApplication Method: Brush, Roll, Spray
Application Temperature: 50 Degrees to 90 Degrees FDry Time Recoat: 24 hr.
Country of Origin (subject to change): United States

Description

Boat Bottom Antifouling Paint, Resin Type Alkyd, Color Black, Finish Flat, Size 1 qt., VOC Content 440 g/L, Coverage 110 sq. ft./gal., Exposure Conditions Exterior, Dry Time 16 hr., Application Temperature 50 Degrees to 90 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : TX

Reviews