Camouflage Spray Paint, Black, 12 oz.

RUST-OLEUM| Zoro #: G2186563| Mfr #: 1916830

$4.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 1 to 24 hr.
Net Weight: 12 oz.
Paint and Primer Surface Material: Masonry, Metal, Plaster, Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2186563 Mfr #: 1916830
Dry Time Recoat: 1 to 24 hr.Net Weight: 12 oz.
Paint and Primer Surface Material: Masonry, Metal, Plaster, WoodPaint Color Family: Blacks
Dry Time: 1 hr.Dry Time Tack Free: 20 min.
Paint and Primer Sub Category: General Purpose Spray PaintColor Family: Blacks
Base Type: SolventApplication Temperature: 50 to 90 Degrees F
Item: Spray PaintColor: Black
Standards: VOC and MIR CompliantCoverage: 6 to 7 sq. ft.
Paint and Primer Finish: FlatResin Type: Enamel
Exposure Conditions: ExteriorSpray Paints Item: Spray Paint
Country of Origin (subject to change): United States

Description

Spray Paint, Black, Flat Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Plaster, Wood, Solvent Base Type, Resin Type Enamel, Application Temperature Above 50 Degrees F, Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 20 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage 6 to 7 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews