Skip to Main Content
customer-service Help
Rust-Oleum

Charcoal, Flat Finish, 11 oz.

Rust-Oleum Charcoal,  Flat Finish,  11 oz. 249308
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.99
  • Application Method: Spray
  • Paint Color Family: Grays
  • Paint and Primer Finish: Flat
See full product details
Orders over $75 ship free.
Total: $7.99

Rust-Oleum #249308 Specifications

  • Application Method: Spray
  • Paint Color Family: Grays
  • Paint and Primer Finish: Flat
  • Color Family: Grays
  • Net Weight: 11 oz
  • Coverage: 10 to 12 sq ft
  • Color: Charcoal
  • Spray Paints Item: Fabric and Vinyl Paint
  • Paint and Primer Sub Category: Specialty Spray Paint
  • Dry Time Tack Free: 15 min
  • Surface: Door Panels, Dashboards, Floor Mats and Interior Surfaces.
  • Application Temperature: 50 Degrees to 90 Degrees F
  • Dry Time Recoat: 1 hr.
  • Dry Time: 6 hr
  • Resin Type: Acrylic Modified Vinyl
  • Item: Fabric & Vinyl Paint
  • Exposure Conditions: Interior
  • Size: 11 oz.
  • Base Type: Solvent
  • Paint and Primer Surface Material: Fabric, Vinyl
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fabric & Vinyl Paint, Charcoal Gray, Flat Paint and Primer Finish, Net Weight 11 oz, Paint and Primer Surface Material Fabric, Vinyl, Application Temperature 50 to 90 F, Interior, Dry Time Tack Free 1/4 hr, Dry Time 6 hr, Coverage 10 to 12 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #249308