Rust-Oleum

Clear, Gloss, 24 oz.

Rust-Oleum Clear, Gloss, 24 oz. 353345
Hover or click to zoom Tap to zoom
Key Features
  • Item: Spray Paint
  • Paint and Primer Sub Category: Rust Preventative Spray Paint
  • Paint Color Family: Clears
  • Color: Clear
  • Paint and Primer Finish: Gloss
  • Net Weight: 24 oz.
  • Paint and Primer Surface Material: Multi-Surface
  • Application Method: Spray
See full product details
$24.94

Must order in multiples of 6


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Rust-Oleum #353345 Specifications

  • Item: Spray Paint
  • Paint and Primer Sub Category: Rust Preventative Spray Paint
  • Paint Color Family: Clears
  • Color: Clear
  • Paint and Primer Finish: Gloss
  • Net Weight: 24 oz.
  • Paint and Primer Surface Material: Multi-Surface
  • Application Method: Spray
  • Country of Origin (subject to change): United States

Description

Rust-Oleum Stops Rust Clear Protective Enamel Spray Paint is equipped with the powerful Turbo Spray System which allows projects to be completed in a fraction of the time. This premium, rust preventative coating dries fast and is designed for multi-purpose use.

Restrictions and Compliance

Reviews of Rust-Oleum #353345

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.