Coating, Caution Yellow, Epoxy, 5 Gal.

RUST-OLEUM| Zoro #: G1499102| Mfr #: A914414300

$345.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Caution Yellow
Application Method: Brush, Roll, Spray
Dry Time Recoat: 16 to 72 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499102 Mfr #: A914414300
Color: Caution YellowApplication Method: Brush, Roll, Spray
Dry Time Recoat: 16 to 72 hr.Finish: Semi-gloss
Coverage: 125 to 225 sq. ft./galVOC Content: Less Than 340g/L
Base Type: SolventItem: Epoxy Mastic Coating
Size: 5 gal.Dry Time: 6 to 12 hr.
Application Temperature: 50 Degrees to 120 Degrees FFor Use With: Mfr. No. A910008300
Exposure Conditions: ExteriorResin Type: Epoxy Mastic
Sub-Category: EpoxiesColor Family: Yellows
Country of Origin (subject to change): United States

Description

Epoxy Mastic Coating, Low VOC, Color Caution Yellow, Semi-Gloss Finish, 5 gal., Application Method Brush, Roll, Spray, Coverage 625 to 1125, Dry Time 6 to 12 hr., For Aluminum, Concrete, Galvanized Steel, Clean Metal or Masonry, For Use With G2994853 Activator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews