TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Cold Galvanizing Compound, Gray, 1 gal.

RUST-OLEUM| Zoro #: G1763343| Mfr #: 206193

$134.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayDry Time: 30 to 60 min.Exposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763343 Mfr #: 206193
Color: GrayDry Time: 30 to 60 min.
Exposure Conditions: Interior/ExteriorDry Time Tack Free: 30 min. to 1 hr.
VOC Content: Less Than 360g/LSize: 1 gal.
Base Type: SolventApplication Temperature: 32 Degrees to 100 Degrees F
Item: Cold Galvanizing CompoundDry Time Recoat: 12 hr.
Paint and Primer Surface Material: MetalResin Type: Alkyd Enamel
Paint Primer, Sealers & Rust Reformers Item: Cold Galvanizing CompoundPaint Color Family: Grays
Paint and Primer Application Method: Brush, Roller, SprayCoverage: 310 to 440 sq. ft./gal.
Paint and Primer Sub Category: CompoundsNet Weight: 30.1 lb
Paint and Primer Finish: MetallicCountry of Origin (subject to change): United States

Description

Cold Galvanizing Compound, Color Gray, Size 1 gal., Coverage 310 to 440 sq. ft./gal., Resin Type Alkyd Enamel, Solvent, Grays, Cold Galvanizing Compound, Paint and Primer Surface Material Metal, Paint and Primer Application Method Brush, Roller, Spray, Metallic, Dry Time 30 to 60 min., Net Weight 30.1 lb, Exposure Conditions Interior/Exterior, Application Temperature 32 Degrees to 100 Degrees F, Dry Time Tack Free 30 min. to 1 hr., Dry Time Recoat 12 hr., VOC Content Less Than 360g/L

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews