Shop All Concrete and Asphalt Repair - Patches and Compounds
Rust-Oleum
Concrete Repair Compound, 10 lb
Mfr # 353964
Zoro # G8334804
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- For Use On Surface Material Concrete
- Color Gray
- Container Size 10 lb
- Starts to Harden Immediately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 353964
- Zoro # G8334804
- UPC # 20066457044
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 10 lb |
Maximum Crack Width+1 | 4 ft |
Maximum Thickness | 4 in |
Minimum Thickness | 1/4 in |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Ambient, Patching and Repairing Properties Quick Drying, Resistance Properties Abrasion Resistant, Product Form Solid, Container Size 10 lb, Container Type Pail, Coverage 4 sq ft @ 1/4 in, Full Cure Time 2 hr, Maximum Crack Width 4 ft, Maximum Thickness 4 in, Minimum Thickness 1/4 in, Maximum Traffic Hours 2 hr, Minimum Traffic Hours 30 min, Working Time 10 min, Application Concrete Repair Patching
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Watertight in 2 hrs., Fast Dry Gasket Sealant, 300 mL, Clear, Temp Range -40 to 250 Degrees F (1311327)
- GE White Foam Big Gaps and Cracks Insulating Sealant 12 oz (2844274)
- CRC Accelerator, Clear, 0.7 fl oz, Aerosol Can (03017)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW2)
- RUST-OLEUM 1 gal. Gray Concrete Repair (276981)
- RUST-OLEUM 9 oz. Concrete Gray Epoxy Repair Kit (257395)
- RUST-OLEUM 24 oz. Flat Gray Concrete Patch and Repair (301012)
- RUST-OLEUM 9 oz. Concrete Gray Flexible Joint Sealant (261998)
- RUST-OLEUM Gray Large Concrete Patching Compound Kit (5494323)
- RUST-OLEUM 1 gal. Tile Red Concrete Repair (284595)
- AQUA PATCH Patching Asphalt, Water Activated Cold Mix, 55lb. Pail (AP55BKT)
- Rust-Oleum Concrete and Asphalt Repair - Patches and Compounds