Rust-Oleum
Direct-to-Metal Protective Coating, 1 gal
- Zoro #: G5240742
- Mfr #: 264188
Hover or click to zoom Tap to zoom
Key Features
- Color Family: Clears
- Color: Clear
- Base Type: Water
- Resin Type: Acrylic Urethane
- Coverage: 175 to 545 sq ft /gal
- Finish: Gloss
- Size: 1 gal
- Application Method: Brush, Roller, Spray
$96.57
Subtotal: $96.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rust-Oleum #264188 Specifications
- Zoro #: G5240742
- Mfr #: 264188
- UPC #: 020066215866
- Color Family: Clears
- Color: Clear
- Base Type: Water
- Resin Type: Acrylic Urethane
- Coverage: 175 to 545 sq ft /gal
- Finish: Gloss
- Size: 1 gal
- Application Method: Brush, Roller, Spray
- VOC Content: 0 g/L
- Coating Type: DTM Coating
- Exposure Conditions: Mild to Moderate
- Dry Time: 1 hr
- For Use With: Aluminum, Galvanized Steel, Other Surfaces, Steel
- Item: Direct-to-Metal Protective Coating
- Application Temperature: 50 Degrees to 100 Degrees F
- Dry Time Recoat: 60 min
- Sub-Category: Specialty Coatings
- Cure Time: 7 day
- Use Location: Exterior, Interior
- Surface Material: Aluminum, Galvanized Steel, Metal
- Minimum Application Temperature: 50 Degrees F
- Resistance Properties: Corrosion Resistant, Humidity Resistant
- Dry Time to Recoat: 1 hr
- Container Type: Can
- Coating Application: Low VOC
- Sub Brand: Sierra Performance
- Coverage Area: 175 to 545 sq ft /gal
- Maximum Application Temperature: 100 Degrees F
- VOC Content Weight Percentage: 0 %
- Surface Texture: Smooth
- Standards: USDA Acceptable
- Activator Properties: Low VOC
- Sheen: High Gloss
- Primer Required: Yes
- Shelf Life: 3 yr
- System Series: MetalMax
- Number of Components: 1-Step System
- Container Size: 1 gal
- Activator, Base, Paint or Primer: Base
- Heat Resistant: No
- Country of Origin (subject to change): United States
Description
Direct-to-Metal Protective Coating, Base Type Water, Resin Type Acrylic Urethane, Color Clear, Finish High-Gloss, Size 1 gal., VOC Content 6g/L, Coverage 180 to 545 sq. ft. /gal., Exposure Conditions Exterior, Dry Time 30 min., Application Temperature 50 to 100 Degrees F, For Use With Aluminum, Galvanized Steel, Steel, and Other Surfaces
Reviews of Rust-Oleum #264188
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUST-OLEUM Elastomeric Acrylic Coating, Blue Gray 283086
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal 345498
- RUST-OLEUM Heat Resistant Coating, 24hr 286507
- RUST-OLEUM Acrylic Enamel Coating, Safety Blue, 5 gal 316538
- RUST-OLEUM Elastomeric Acrylic Coating, White, 5 gal. 283090
- RUST-OLEUM Acrylic Enamel Coating, Safety Yllw, 5 gal 316536
- SEM PAINTS GripTide Non-Skid Deck Coating, Gull Gray Kit M25625
- SEM PAINTS Texture Coating 39854
- RUST-OLEUM Flashing Cement, 10.1 oz, Solvent Base 301823
- GENERAL FINISHES 1 Qt Clear High Performance Water-Based Topcoat, Satin QTHS
- GARDNER-GIBSON 475GAL FB Roof Coating 1543424
- Rust-Oleum Specialty Coatings