SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Elastomeric Acrylic Coating, Black, 1 gal.

RUST-OLEUM| Zoro #: G2064115| Mfr #: 225324

$101.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 6 hr.Sub-Category: Elastomeric CoatingsBase Type: Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064115 Mfr #: 225324
Dry Time Recoat: 6 hr.Sub-Category: Elastomeric Coatings
Base Type: WaterItem: Elastomeric Acrylic Coating
Color: BlackApplication Method: Brush, Roll
Dry Time: 1 hr.Resin Type: Acrylic Elastomeric
Cure Time: 14 daysVOC Content: 25 g/L
Size: 1 gal.Coverage: 220 sq. ft./gal.
Color Family: BlacksExposure Conditions: Interior/Exterior
Application Temperature: 46 Degrees to 130 Degrees FFinish: Satin
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsCountry of Origin (subject to change): Multiple

Description

Elastomeric Acrylic Coating, Base Type Water, Resin Type Acrylic Elastomeric, Color Black, Finish Satin, Size 1 gal., VOC Content 25 g/L, Coverage 220 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 1 hr., Cure Time 14 days, Application Temperature 46 Degrees to 130 Degrees F, Activator Properties Low VOC, System Series None

Reviews