KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Elastomeric Acrylic Coating, White, 1 gal.

RUST-OLEUM| Zoro #: G2162562| Mfr #: 225321

$101.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Resin Type: Acrylic Elastomeric
Item: Elastomeric Acrylic Coating
Application Method: Brush, Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162562 Mfr #: 225321
Resin Type: Acrylic ElastomericItem: Elastomeric Acrylic Coating
Application Method: Brush, RollApplication Temperature: 46 Degrees to 130 Degrees F
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsDry Time: 1 hr.
Cure Time: 14 daysExposure Conditions: Interior/Exterior
Base Type: WaterSub-Category: Elastomeric Coatings
Size: 1 gal.Color Family: Whites
Coverage: 220 sq. ft./gal.Color: White
Finish: SatinDry Time Recoat: 6 hr.
Country of Origin (subject to change): Multiple

Description

Elastomeric Acrylic Coating, Base Type Water, Resin Type Acrylic Elastomeric, Color White, Finish Satin, Size 1 gal., VOC Content less than 100 g/L, Coverage 220 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 2 to 3 hr., Application Temperature 46 Degrees to 130 Degrees F

Reviews