KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Elastomeric Acrylic, Green Gray, 1 gal.

RUST-OLEUM| Zoro #: G0682902| Mfr #: 225323

$110.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 6 hr.
Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Dry Time: 1 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682902 Mfr #: 225323
Dry Time Recoat: 6 hr.Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Dry Time: 1 hr.Finish: Satin
Sub-Category: Elastomeric CoatingsSize: 1 gal.
Color Family: GraysBase Type: Water
Application Temperature: 46 Degrees to 130 Degrees FExposure Conditions: Interior/Exterior
Cure Time: 14 daysCoverage: 220 sq. ft./gal.
Application Method: Brush, RollResin Type: Acrylic Elastomeric
Item: Elastomeric Acrylic CoatingColor: Green Gray
Country of Origin (subject to change): Multiple

Description

Elastomeric Acrylic Coating, Base Type Water, Resin Type Acrylic Elastomeric, Color Green Gray, Finish Satin, Size 1 gal., VOC Content less than 100 g/L, Coverage 220 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 2 to 3 hr., Application Temperature 46 Degrees to 130 Degrees F

Reviews