JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Elastomeric Acrylic, White, 4.23 gal

RUST-OLEUM| Zoro #: G1328625| Mfr #: 201638

$504.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1328625 Mfr #: 201638
Base Type: WaterResin Type: Acrylic Elastomeric
Application Temperature: 46 Degrees to 130 Degrees FItem: Elastomeric Acrylic Coating
Exposure Conditions: Interior/ExteriorSub-Category: Elastomeric Coatings
Finish: SatinVOC Content: 15g/L
Size: 4.23 gal.Color: WHITE
Coverage: 110 sq. ft./gal.Dry Time: 2 to 4 hr.
Dry Time Recoat: 4 to 16 hr.Application Method: Spray
Color Family: WhitesCure Time: 14 days
Country of Origin (subject to change): Belgium

Product Description

Elastomeric Acrylic Coating, Base Type Water, Resin Type Acrylic Elastomeric, Color White, Finish Satin, Size 4.23 gal., VOC Content 15g/L, Coverage 110 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 2 to 4 hr., Cure Time 14 days, Application Temperature 46 Degrees to 130 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.