Enamel, Vending Machin BlackSemiGlos, 5gal

RUST-OLEUM| Zoro #: G0365136| Mfr #: 215020

$287.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Paint Base Type: WaterColor: Vending Machine BlackDry Time: 8 to 12 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365136 Mfr #: 215020
Paint Base Type: WaterColor: Vending Machine Black
Dry Time: 8 to 12 hr.Item: Interior/Exterior Paint
Dry Time Recoat: 24 hr.Finish: Semi-gloss
Surface: Concrete, Masonry, Steel, ZincPaint Color Family: Blacks
Coverage: 218 to 136 sq. ft./gal.Size: 5 gal.
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Steel, Zinc, Paint Base Type Water, Paint Color Family Blacks, Vending Machine Black, Finish Semi-Gloss, Size 5 gal., Coverage 218 to 136 sq. ft./gal., Dry Time Recoat 24 hr., Dry Time 8 to 12 hr.

Reviews