Engine Enamel, Hi Ht, Flt Blue, 12 oz, Spray

RUST-OLEUM| Zoro #: G1543053| Mfr #: 248909

$5.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Flat Blue
Coverage: 6 to 10 sq. ft.
Application Method: Spray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1543053 Mfr #: 248909
Color: Flat BlueCoverage: 6 to 10 sq. ft.
Application Method: SprayMax. Temp.: 2000 Degrees F
Container Size: 12 oz.Color Family: Blues
Dry Time: 30 min.Country of Origin (subject to change): United States

Description

Engine Enamel, Flat Blue, Container Size 12 oz., Coverage 6 to 10 sq. ft., Dry Time 30 min., Max. Temp. 2000 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews