Rust-Oleum
Epoxy Activator and Finish Kit, Clear, High Gloss, 1 gal, 100 sq. ft./gal.
- Zoro #: G1626292
- Mfr #: S6510
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Epoxy Activator and Finish Kit
- Sub-Category: Epoxies
- Color Family: Clears
- Color: Clear
- Finish: High Gloss
- Size: 1 gal
- Resin Type: Polyamine Converted Epoxy
- Coverage: 100 sq. ft./gal.
$153.10
Ships from United States
Subtotal: $153.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rust-Oleum #S6510 Specifications
- Zoro #: G1626292
- Mfr #: S6510
- UPC #: 020066651091
- Item: Epoxy Activator and Finish Kit
- Sub-Category: Epoxies
- Color Family: Clears
- Color: Clear
- Finish: High Gloss
- Size: 1 gal
- Resin Type: Polyamine Converted Epoxy
- Coverage: 100 sq. ft./gal.
- VOC Content: Less Than100g/L
- Dry Time: 10 hr.
- Dry Time Recoat: 10 to 24 hr.
- Coating Type: Epoxy Coating and Activator
- Application Method: Roller, Squeegee
- Surface: Concrete
- Paint and Primer Sub Category: Epoxy Coating
- Paint Color Family: Clears
- Application Time: 20 min
- Number of Components: 2-Step System
- Container Type: Kit
- Minimum Application Temperature: 60 Degrees F
- Coverage Area: 100 to 300 sq ft/gal
- Coating Application: Low VOC
- VOC Compliant: Yes
- Primer Required: Yes
- Use Location: Exterior, Interior
- Maximum Application Temperature: 90 Degrees F
- Activator Required: Yes
- Brand & Sub Brand: RUST-OLEUM
- Heat Resistant: No
- Surface Material: Concrete
- Surface Texture: Rough
- Sub Brand: Concrete Saver 6500
- Dry Time to Recoat: 10 to 24 hr
- Activator, Base, Paint or Primer: Activator, Base
- Resistance Properties: Abrasion Resistant, Impact Resistant
- Sheen: High Gloss
- Shelf Life: 3 yr
- For Use With: 108 Cleaning and Etching Solution, 6500 System 100% Solids Epoxy, Decorative Vinyl Chips
- Brand & Series: RUST-OLEUM
- Formulation: Polyamine Converted Epoxy
- Compatible Activator: Epoxy Activator
- Country of Origin (subject to change): United States
Description
Epoxy Activator and Finish Kit, Base Type Solids Epoxy; Solvent, Resin Type Polyamine Converted Epoxy, Color Clear, Finish High Gloss, Size 1 gal, VOC Content Less Than 100 g/L, Exposure Conditions Industrial, Dry Time 10 to 72 hr, Cure Time 10 hr, For Use With 108 Cleaning and Etching Solution, 6500 System 100 Percent Solids Epoxy, Decorative Vinyl Chips, Includes Activator, Base, System Series 6500
Reviews of Rust-Oleum #S6510
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Orange, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series 59YE61
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Blue, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series 248291
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series 9179402-4432
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series 9192402-4402
- RUST-OLEUM Epoxy Activator and Finish Kit, Regal Red, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series 9165402-4432
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, High Gloss, 1 gal 6082
- RUST-OLEUM Midway Gray One Gloss, Water-Base, S60 253345 (248276/19L-008)
- SIERRA S60 Epoxy Paint, Safety Red, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series 248279
- RUST-OLEUM Epoxy Mastic Coating, Caution Yellow, Semi-gloss, 5 gal, 125 to 225 sq ft/gal A914414300
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal 9125402-4402
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 5 gal, 100 to 130 sq ft/gal, C9578 Series C9578380
- Rust-Oleum Epoxy Coatings & Sealers