Rust-Oleum

Epoxy Activator and Finish Kit, Gray Primer, Glossy, (2) 1 gal, 200 to 350 sq ft/gal, 5300 Series

Rust-Oleum Epoxy Activator and Finish Kit,  Gray Primer,  Glossy,  (2) 1 gal,  200 to 350 sq ft/gal,  5300 Series 5381405
Hover or click to zoom Tap to zoom
Key Features
  • Item: Primer Activator and Finish
  • Sub-Category: Epoxies
  • Color Family: Grays
  • Color: Gray
  • Finish: Gloss
  • Size: (2) 1 gal
  • Resin Type: Polyamine Epoxy
  • Coverage: 200 to 350 sq ft/gal
See full product details
$109.08

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Rust-Oleum #5381405 Specifications

  • Item: Primer Activator and Finish
  • Sub-Category: Epoxies
  • Color Family: Grays
  • Color: Gray
  • Finish: Gloss
  • Size: (2) 1 gal
  • Resin Type: Polyamine Epoxy
  • Coverage: 200 to 350 sq ft/gal
  • VOC Content: Less Than 250g/L
  • Exposure Conditions: Moderate to Severe
  • System Series: 5300
  • Dry Time: 30 to 60 min
  • Dry Time Recoat: 1 to 2 hr
  • Includes: (1) Paint, (1) Activator
  • Coating Type: Primer and Activator
  • Paint and Primer Sub Category: Enamels
  • Base Type: Water
  • Standards: USDA, FSIS
  • Paint Color Family: Grays
  • Application Method: Brush, Roller, Spray
  • Surface: Steel, Masonry
  • Application Temperature: 60 Degrees to 100 Degrees F
  • Activator Properties: Low VOC
  • Paint Primer, Sealers & Rust Reformers Item: Primer
  • For Use With: 5300 System Water-Based Epoxy, Activator
  • Paint and Primer Surface Material: Damp Surfaces
  • Paint and Primer Application Method: Brush, Roller, Spray
  • Dry Time Tack Free: 30 min to 1 hr
  • Net Weight: 9.1 lb
  • Brand & Series: RUST-OLEUM 5300
  • Coating Application: Low VOC
  • Activator, Base, Paint or Primer: Activator, Primer
  • Formulation: Polyamine Epoxy
  • Compatible Activator: Primer Activator
  • Application Time: 6 to 8 hr
  • Dry Time to Recoat: 1 to 2 hr
  • Container Type: Kit
  • Use Location: Exterior
  • Maximum Application Temperature: 100 Degrees F
  • Sheen: Gloss
  • Number of Components: 2-Step System
  • Maximum Temperature Resistance: 300 Degrees F
  • Series Number: 5300
  • Resistance Properties: Abrasion Resistant, Chemical Resistant, Corrosion Resistant
  • Brand & Sub Brand: RUST-OLEUM
  • Activator Required: Yes
  • Primer Required: Yes
  • Surface Texture: Rough, Smooth
  • Mildew Resistant: No
  • Shelf Life: 5 yr
  • Surface Material: Concrete, Galvanized Metal, Masonry, Metal, Steel
  • Coverage Area: 200 to 350 sq ft/gal
  • Minimum Application Temperature: 60 Degrees F
  • Country of Origin (subject to change): United States

Description

Primer Activator and Finish, Base Type Water, Resin Type Polyamine Epoxy, Color Gray, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 200 to 350 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 30 min to 5 hr, Cure Time 3 to 6 hr, Application Temperature 60 Degrees to 100 Degrees F, For Use With 5300 System Water-Based Epoxy, Activator, Includes Activator, Primer, Activator Properties Low VOC Activator, System Series 5300

Reviews of Rust-Oleum #5381405

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.