Rust-Oleum
Epoxy Activator and Finish Kit, Regal Red, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series
- Zoro #: G3495983
- Mfr #: 9165402-4402
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Epoxy Activator and Finish Kit
- Sub-Category: Epoxies
- Color Family: Reds
- Color: Regal Red
- Finish: Semi-gloss
- Size: (2) 1 gal
- Resin Type: Epoxy Mastic
- Coverage: 115 to 190 sq ft/gal
$297.33
Ships from United States
Subtotal: $297.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rust-Oleum #9165402-4402 Specifications
- Zoro #: G3495983
- Mfr #: 9165402-4402
- UPC #: 094706514848
- Item: Epoxy Activator and Finish Kit
- Sub-Category: Epoxies
- Color Family: Reds
- Color: Regal Red
- Finish: Semi-gloss
- Size: (2) 1 gal
- Resin Type: Epoxy Mastic
- Coverage: 115 to 190 sq ft/gal
- VOC Content: Less Than 340 g/L
- Exposure Conditions: Moderate to Severe
- System Series: 9100
- Dry Time: 4 to 8 hr
- Dry Time Recoat: 4 hr
- Includes: (1) Paint, (1) Activator
- Coating Type: Epoxy Coating and Activator
- Standards: MPI #98 Certified1
- Surface: Steel, Galvanized Metal, Concrete
- Activator Properties: Fast Cure, Standard VOC
- Base Type: Solvent
- Application Method: Brush, Roller, Spray
- Paint Color Family: Reds
- Paint and Primer Sub Category: Epoxy Coating
- UV Resistant: No
- Formulation: Epoxy Mastic
- Series Number: 9100
- Primer Required: Yes
- Minimum Application Temperature: 50 Degrees F
- Compatible Activator: Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
- Brand & Sub Brand: RUST-OLEUM
- Heat Resistant: Flammable
- Coverage Area: 115 to 190 sq ft/gal
- Brand & Series: RUST-OLEUM 9100
- Activator, Base, Paint or Primer: Activator, Base
- Maximum Application Temperature: 120 Degrees F
- Surface Texture: Rough, Smooth
- Resistance Properties: Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
- Shelf Life: 2 yr (Activator), 3 yr (Base)
- For Use With: 3100 System Speedy-Dry DTM Acrylic Enamel, 3300 System Acrylic Aliphatic Urethane, 3700 System DTM Acrylic Enamel, 3800 System DTM Acrylic Enamel, 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, 9800 System DTM Urethane Mastic
- Maximum Temperature Resistance: 300 Degrees F
- Sheen: Semi-Gloss
- Dry Time to Recoat: 4 hr to 1 yr
- Container Type: Kit
- Surface Material: Concrete, Galvanized Metal, Masonry, Metal, Steel
- Use Location: Exterior, Interior
- Activator Required: Yes
- Number of Components: 2-Step System
- Country of Origin (subject to change): United States
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Regal Red, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 115 to 190 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 4 to 10 hr, Cure Time 6 to 8 hr
Reviews of Rust-Oleum #9165402-4402
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, High Gloss, (2) 1 gal, 200 to 350 sq ft/gal 5344408
- RUST-OLEUM Epoxy Activator and Finish Kit, Regal Red, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series 9165402-1402
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, High Gloss, (2) 1 gal, 200 to 350 sq ft/gal 5382408
- RUST-OLEUM Sealer, White, Gloss, 5 gal, 200 sq ft/gal 316835
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal 9144402-3402
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, High Gloss, 1 gal, 100 sq. ft./gal. S6571
- RUST-OLEUM Midway Gray One Gloss, Water-Base, S60 253345 (248276/19L-008)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series 9192402-4430
- RUST-OLEUM Epoxy Mastic Coating, Marlin Blue, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series 9122402
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal 9144402-2402
- RUST-OLEUM Anti-Slip Spray Paint, SAFETY YELLOW, 14 sq ft AS2144838
- Rust-Oleum Epoxy Coatings & Sealers