Rust-Oleum
Epoxy Activator and Finish Kit, Regal Red, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series
Mfr # 9165402-1402
Zoro # G2174146
$228.69
7% off
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Reds
- Finish Gloss
- Size (2) 1 gal
- Resin Type Epoxy Mastic
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series 9171402-1402
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal 9144402-1402
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series 9179402-1402
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series 9171402-2402
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal 9144402-4402
- RUST-OLEUM HS9300 Epoxy Primer Activator, 1 pt. HS9303604
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series 9115402-4402
- RUST-OLEUM Epoxy Coating Activator Combo, 1 gal. 287W59
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal 9182402-5015
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal 9182402-4432
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series 9179402-5015
- Rust-Oleum Epoxy Coatings & Sealers