Rust-Oleum

Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal

Rust-Oleum Epoxy Activator and Finish Kit,  Safety Blue,  Semi-gloss,  (2) 1 gal,  130 to 220 sq ft/gal 9125402-5015
Hover or click to zoom Tap to zoom
  • Item: Epoxy Activator and Finish Kit
  • Sub-Category: Epoxies
  • Color Family: Blues
  • Color: Safety Blue
  • Finish: Gloss
  • Size: (2) 1 gal
  • Resin Type: Epoxy Mastic
  • Coverage: 130 to 220 sq ft/gal
See full product details
$312.97

Subtotal: $312.97

Rust-Oleum #9125402-5015 Specifications

  • Item: Epoxy Activator and Finish Kit
  • Sub-Category: Epoxies
  • Color Family: Blues
  • Color: Safety Blue
  • Finish: Gloss
  • Size: (2) 1 gal
  • Resin Type: Epoxy Mastic
  • Coverage: 130 to 220 sq ft/gal
  • VOC Content: Less Than 250g/L
  • Exposure Conditions: Moderate to Severe
  • System Series: 9100
  • Dry Time: 6 to 8 hr
  • Dry Time Recoat: 16 hrs. to 30 days
  • Includes: (1) Paint, (1) Activator
  • Coating Type: Epoxy Coating and Activator
  • Application Method: Brush, Roller, Spray
  • Activator Properties: Low VOC
  • Base Type: Solvent
  • Dry Time to Recoat: 16 hr to 30 day
  • Container Type: Kit
  • Number of Components: 2-Step System
  • Brand & Sub Brand: RUST-OLEUM
  • Surface Material: Concrete, Galvanized Metal, Masonry, Metal, Steel
  • Maximum Application Temperature: 120 Degrees F
  • Shelf Life: 2 yr (Activator), 3 yr (Base)
  • Resistance Properties: Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • Use Location: Exterior, Interior
  • Primer Required: Yes
  • Activator, Base, Paint or Primer: Activator, Base
  • Formulation: Epoxy Mastic
  • Heat Resistant: Flammable
  • Series Number: 9100
  • Surface Texture: Rough, Smooth
  • For Use With: 3100 System Speedy-Dry DTM Acrylic Enamel, 3300 System Acrylic Aliphatic Urethane, 3700 System DTM Acrylic Enamel, 3800 System DTM Acrylic Enamel, 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, 9800 System DTM Urethane Mastic
  • Minimum Application Temperature: 50 Degrees F
  • Maximum Temperature Resistance: 300 Degrees F
  • UV Resistant: No
  • Activator Required: Yes
  • Coverage Area: 130 to 220 sq ft/gal
  • Brand & Series: RUST-OLEUM 9100
  • Sheen: Gloss
  • Compatible Activator: Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
  • Country of Origin (subject to change): United States

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Blue, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 130 to 220 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 12 hr, Cure Time 6 to 12 hr

Reviews of Rust-Oleum #9125402-5015

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.