Rust-Oleum

Epoxy Activator and Finish Kit, Safety Orange, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series

Rust-Oleum Epoxy Activator and Finish Kit,  Safety Orange,  Gloss,  (2) 1 gal,  125 sq ft/gal,  9100 Series 59YE59
Hover or click to zoom Tap to zoom
$320.56
  • Item: Epoxy Activator and Finish Kit
  • Sub-Category: Epoxies
  • Color Family: Oranges
  • Color: Safety Orange
  • Finish: Gloss
  • Size: (2) 1 gal
  • Resin Type: Epoxy Mastic
  • Coverage: 125 sq ft/gal
See full product details
This item ships free.

Total: $320.56

Rust-Oleum #59YE59 Specifications

  • Item: Epoxy Activator and Finish Kit
  • Sub-Category: Epoxies
  • Color Family: Oranges
  • Color: Safety Orange
  • Finish: Gloss
  • Size: (2) 1 gal
  • Resin Type: Epoxy Mastic
  • Coverage: 125 sq ft/gal
  • VOC Content: Less Than 200g/L
  • Exposure Conditions: Moderate to Severe
  • System Series: 9100
  • Dry Time: 6 to 14 hr
  • Dry Time Recoat: 16 hr
  • Includes: (1) Paint, (1) Activator
  • Coating Type: Epoxy Coating and Activator
  • For Use With: 9100 Epoxy Mastic Coatings, 9101402
  • Application Method: Brush, Roller, Spray
  • Base Type: Solvent
  • Application Temperature: 50 Degrees F
  • Activator Properties: Fast Cure, Low VOC
  • Cure Time: 12 to 72 hr
  • Surface Texture: Rough, Smooth
  • Activator Required: Yes
  • Heat Resistant: Flammable
  • Dry Time to Recoat: 4 hr to 30 day
  • Brand & Series: RUST-OLEUM 9100
  • Surface Material: Concrete, Galvanized Metal, Masonry, Metal, Steel
  • Activator, Base, Paint or Primer: Activator, Base
  • Use Location: Exterior, Interior
  • Brand & Sub Brand: RUST-OLEUM
  • Maximum Temperature Resistance: 300 Degrees F
  • Formulation: Epoxy Mastic
  • UV Resistant: No
  • Series Number: 9100
  • Sheen: Semi-Gloss
  • Number of Components: 2-Step System
  • Coverage Area: 115 to 190 sq ft/gal
  • Primer Required: Yes
  • Maximum Application Temperature: 120 Degrees F
  • Resistance Properties: Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • Minimum Application Temperature: 50 Degrees F
  • Compatible Activator: Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
  • Container Type: Kit
  • Shelf Life: 2 yr (Activator), 3 yr (Base)
  • Country of Origin (subject to change): United States

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Orange, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 125 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 4 to 5 hr, Cure Time 2 to 4 hr, Application Temperature 50 Degrees F, For Use With 9100 Epoxy Mastic Coatings, 9101402, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator

Restrictions and Compliance

Reviews of Rust-Oleum #59YE59