Skip to Main Content
customer-service Help
Rust-Oleum

Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series

Rust-Oleum Epoxy Activator and Finish Kit,  Safety Red,  Gloss,  (2) 1 gal,  125 sq ft/gal,  9100 Series 59YE56
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$229.58
  • Item: Epoxy Activator and Finish Kit
  • Sub-Category: Epoxies
  • Color Family: Reds
See full product details
This item ships free.
Total: $229.58

Rust-Oleum #59YE56 Specifications

  • Item: Epoxy Activator and Finish Kit
  • Sub-Category: Epoxies
  • Color Family: Reds
  • Color: Safety Red
  • Finish: Gloss
  • Size: (2) 1 gal
  • Resin Type: Epoxy Mastic
  • Coverage: 125 sq ft/gal
  • VOC Content: Less Than 340 g/L
  • Exposure Conditions: Moderate to Severe
  • System Series: 9100
  • Dry Time: 6 to 14 hr
  • Dry Time Recoat: 16 hr
  • Includes: (1) Paint, (1) Activator
  • Application Temperature: 50 Degrees F
  • Base Type: Solvent
  • Activator Properties: Fast Cure, Standard VOC
  • Cure Time: 12 to 72 hr
  • Application Method: Brush, Roller, Spray
  • For Use With: 9100 Epoxy Mastic Coatings, 9101402
  • Coating Type: Epoxy Coating and Activator
  • Use Location: Exterior, Interior
  • Container Type: Kit
  • Number of Components: 2-Step System
  • Compatible Activator: Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
  • Series Number: 9100
  • Coverage Area: 115 to 190 sq ft/gal
  • Surface Material: Concrete, Galvanized Metal, Masonry, Metal, Steel
  • UV Resistant: No
  • Shelf Life: 2 yr (Activator), 3 yr (Base)
  • Brand & Series: RUST-OLEUM 9100
  • Surface Texture: Rough, Smooth
  • Maximum Application Temperature: 120 Degrees F
  • Dry Time to Recoat: 4 hr to 1 yr
  • Resistance Properties: Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • Brand & Sub Brand: RUST-OLEUM
  • Minimum Application Temperature: 50 Degrees F
  • Activator, Base, Paint or Primer: Activator, Base
  • Heat Resistant: Flammable
  • Activator Required: Yes
  • Primer Required: Yes
  • Sheen: Semi-Gloss
  • Formulation: Epoxy Mastic
  • Maximum Temperature Resistance: 300 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy, Color Safety Red, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 200g/L, Coverage 125 sq ft/gal, Exposure Conditions Exterior, Dry Time 6 to 14 hr, Cure Time 12 to 72 hr, Application Temperature 50 Degrees F, For Use With Steel, Galvanized Steel, Concrete, Includes (1) Paint, (1) Activator, Activator Properties Fast Cure, Standard VOC, System Series 9100

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Rust-Oleum #59YE56