Skip to Main Content
customer-service Help
Rust-Oleum

Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series

Rust-Oleum Epoxy Activator and Finish Kit,  Safety Red,  Gloss,  (2) 1 gal,  125 sq ft/gal,  9100 Series 59YE62
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$252.74
  • Item: Epoxy Activator and Finish Kit
  • Sub-Category: Epoxies
  • Color Family: Reds
See full product details
This item ships free.
Total: $252.74

Rust-Oleum #59YE62 Specifications

  • Item: Epoxy Activator and Finish Kit
  • Sub-Category: Epoxies
  • Color Family: Reds
  • Color: Safety Red
  • Finish: Gloss
  • Size: (2) 1 gal
  • Resin Type: Epoxy Mastic
  • Coverage: 125 sq ft/gal
  • VOC Content: Less Than 200g/L
  • Exposure Conditions: Moderate to Severe
  • System Series: 9100
  • Dry Time: 6 to 14 hr
  • Dry Time Recoat: 16 hr
  • Includes: (1) Paint, (1) Activator
  • Base Type: Solvent
  • Activator Properties: Immersion, Low VOC
  • For Use With: 9100 Epoxy Mastic Coatings, 9101402
  • Application Method: Brush, Roller, Spray
  • Application Temperature: 50 Degrees F
  • Cure Time: 12 to 72 hr
  • Formulation: Epoxy Mastic
  • Maximum Application Temperature: 100 Degrees F
  • Brand & Sub Brand: RUST-OLEUM
  • Sheen: Semi-Gloss
  • Maximum Temperature Resistance: 300 Degrees F
  • Activator, Base, Paint or Primer: Activator, Base
  • Series Number: 9100
  • UV Resistant: No
  • Coverage Area: 115 to 190 sq ft/gal
  • Heat Resistant: Flammable
  • Primer Required: Yes
  • Brand & Series: RUST-OLEUM 9100
  • Surface Material: Concrete, Galvanized Metal, Masonry, Metal, Steel
  • Container Type: Kit
  • Coating Type: Epoxy Coating and Activator
  • Shelf Life: 2 yr (Activator), 3 yr (Base)
  • Number of Components: 2-Step System
  • Compatible Activator: Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
  • Activator Required: Yes
  • Dry Time to Recoat: 16 to 72 hr
  • Surface Texture: Rough, Smooth
  • Use Location: Exterior, Interior
  • Resistance Properties: Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • Minimum Application Temperature: 60 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy, Color Safety Red, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 200g/L, Coverage 125 sq ft/gal, Exposure Conditions Exterior, Dry Time 6 to 14 hr, Cure Time 12 to 72 hr, Application Temperature 50 Degrees F, For Use With Steel, Galvanized Steel, Concrete, Includes (1) Paint, (1) Activator, Activator Properties Immersion, Low VOC, System Series 9100

Restrictions and Compliance

Reviews of Rust-Oleum #59YE62