Skip to Main Content
customer-service Help
Rust-Oleum

Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, 1 gal

Rust-Oleum Epoxy Activator and Finish Kit,  SAFETY YELLOW,  Semi-gloss,  1 gal 9144
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$160.43
  • Item: Epoxy Activator and Finish Kit
  • Sub-Category: Epoxies
  • Color Family: Yellows
See full product details
Out of Stock
Total: $160.43

Rust-Oleum #9144 Specifications

  • Item: Epoxy Activator and Finish Kit
  • Sub-Category: Epoxies
  • Color Family: Yellows
  • Color: SAFETY YELLOW
  • Finish: Gloss
  • Size: 1 gal
  • Resin Type: Epoxy Mastic
  • VOC Content: Less Than 340 g/L
  • Exposure Conditions: Moderate to Severe
  • System Series: 9100
  • Application Method: Brush, Roller, Spray
  • Base Type: Solvent
  • Brand & Series: RUST-OLEUM 9100
  • Formulation: Epoxy Mastic
  • Shelf Life: 2 yr (Activator), 3 yr (Base)
  • Sheen: Gloss
  • Maximum Temperature Resistance: 300 Degrees F
  • Surface Texture: Rough, Smooth
  • Dry Time to Recoat: 16 hr to 1 yr
  • Primer Required: Yes
  • Surface Material: Concrete, Galvanized Metal, Masonry, Metal, Steel
  • Activator Required: Yes
  • Container Type: Kit
  • Activator, Base, Paint or Primer: Activator, Base
  • Resistance Properties: Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • Coverage Area: 125 to 225 sq ft/gal
  • Compatible Activator: Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
  • Heat Resistant: Flammable
  • UV Resistant: No
  • Use Location: Exterior, Interior
  • For Use With: 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators
  • Brand & Sub Brand: RUST-OLEUM
  • Coating Type: Epoxy Coating and Activator
  • Number of Components: 2-Step System
  • Minimum Application Temperature: 50 Degrees F
  • Maximum Application Temperature: 120 Degrees F
  • Series Number: 9100
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Epoxy Activator and Finish Kit, Resin Type Epoxy, Color Safety Yellow, Finish Semi-Gloss, Size 1 gal

Reviews of Rust-Oleum #9144