Skip to Main Content
customer-service Help
Rust-Oleum

Epoxy Coating Activator Combo, 1 gal.

Feedback Help us improve our product images
$240.67
  • Item: Epoxy Coating Activator
  • Finish: Gloss
  • Size: 1 gal
See full product details
This item ships free.
Total: $240.67

Rust-Oleum #287W60 Specifications

  • Item: Epoxy Coating Activator
  • Finish: Gloss
  • Size: 1 gal
  • Resin Type: Epoxy Mastic
  • VOC Content: 250g/L
  • Exposure Conditions: Moderate to Severe
  • System Series: 9100
  • Dry Time: 6 to 12 hr
  • Application Method: Brush, Roller, Spray
  • For Use With: 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators
  • Base Type: Solvent
  • Brand & Sub Brand: RUST-OLEUM
  • Activator, Base, Paint or Primer: Activator, Base
  • Surface Material: Concrete, Galvanized Metal, Masonry, Metal, Steel
  • Maximum Application Temperature: 120 Degrees F
  • Surface Texture: Rough, Smooth
  • Coverage Area: 130 to 220 sq ft/gal
  • Container Type: Kit
  • Brand & Series: RUST-OLEUM 9100
  • Formulation: Epoxy Mastic
  • Sheen: Gloss
  • Use Location: Exterior, Interior
  • Primer Required: Yes
  • Maximum Temperature Resistance: 300 Degrees F
  • Shelf Life: 2 yr (Activator), 3 yr (Base)
  • Compatible Activator: Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
  • Dry Time to Recoat: 16 hr to 30 day
  • UV Resistant: No
  • Minimum Application Temperature: 50 Degrees F
  • Heat Resistant: Flammable
  • Coating Type: Epoxy Coating and Activator
  • Number of Components: 2-Step System
  • Resistance Properties: Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • Activator Required: Yes
  • Series Number: 9100
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Epoxy Coating Activator, Size 1 gal, Application Method Brush, Roll, Spray, Dry Time 6 to 12 hr, VOC Content 250g/L, For Use With 9100 Epoxy Mastic Coatings

Reviews of Rust-Oleum #287W60