Epoxy Floor Coating Kit, Clear, 1 gal.

RUST-OLEUM| Zoro #: G2374653| Mfr #: 256673

$114.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Resin Type: Polyamine Converted Epoxy
Exposure Conditions: Interior/Exterior
Dry Time Recoat: 1 to 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374653 Mfr #: 256673
Resin Type: Polyamine Converted EpoxyExposure Conditions: Interior/Exterior
Dry Time Recoat: 1 to 24 hr.Application Temperature: 60 to 85 Degrees F
Includes: Clear Base and ActivatorSurface: Concrete
Base Type: SolventApplication Method: Roller
Dry Time - Light Traffic: 10 hr.Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Color: clearFinish: High Gloss
VOC Content: 100g/LItem: Floor Coating
Size: 1 gal. Containers, Partial Fill Activator 40 fl oz; Base 80 fl ozDry Time Tack Free: 5 hr.
Country of Origin (subject to change): United States

Description

Floor Coating, Solvent Base Type, Polyamine Converted Epoxy Resin Type, VOC Content Less Than 50 g/L, Size 1 gal. Containers, Partial Fill Activator 40 fl oz; Base 80 fl oz, Color Clear, High Gloss Finish, Coverage 250 to 400 sq. ft./gal., Dry Time Tack Free 5 hr., Dry Time - Light Traffic 10 hr., Dry Time 72 to 96 hr., Dry Time Recoat 1 to 24 hr., Application Temperature 60 to 85 Degrees F, Application Method Roller, Concrete

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews